Shop All Barn & Hanging Door Hardware
Leatherneck
Flat Black Barn Door Hardware 0117-0031 00
Mfr # 0117-0031
Zoro # G1290924
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 0117-0031
- Zoro # G1290924
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Finish | Flat Black |
Item | Flat Black Barn Door Hardware 0117-0031 |
Hardware | Barn Door |
Description
Flat Black Barn Door Hardware 0117-0031
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out Double TrashWaste Container for Full Height Cabinets wSoft Close (5349-2150DM-217)
- OLYMPUS Olympus: Sliding Door Ratchet Lock (OLY-729R-26D)
- SCHLAGE Latitude Sngl Ddblt Sn (FB50NVLAT619)
- PRIME-LINE Compression Spring, 0.162 in. Diameter, 1-1/8 in. x 7 in. (SP 9736)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0061 00 (0119-0061)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- ZORO SELECT Door Hinge, Steel, 3"L, PR (900-820)
- Leatherneck Barn & Hanging Door Hardware