Shop All Barn & Hanging Door Hardware
Leatherneck
Flat Black Barn Door Hardware 0115-0062 00
Mfr # 0115-0062
Zoro # G1169194
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Color Black
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leatherneck
- MFR # 0115-0062
- Zoro # G1169194
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Finish | Black |
Color | Black |
Item | Flat Black Barn Door Hardware 0115-0062 |
Hardware | Barn Door |
Description
Flat Black Barn Door Hardware 0115-0062
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 2mm Wide 28mm ID, PK50 (ZUSAH2X28)
- PRIME-LINE 1-3/8 in. Sliding Screen Door Tension Spring with Concave Steel Rollers 2 Pack (B 821)
- NATIONAL HARDWARE Chain Bolt Zinc 6" (N150-771)
- EKENA MILLWORK 3 7/16"H x 1"D x 144"L Casing Flexible Moulding (CASF03X01X144)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0061 00 (0119-0061)
- LEATHERNECK Brushed Stainless Steel Barn Door Hardware 0119-5069 50 (0119-5069)
- PRIME-LINE ALIGNER SURFACE BIFLD PR (161083)
- Leatherneck Barn & Hanging Door Hardware