Shop All Barn & Hanging Door Hardware
Leatherneck
Flat Black Barn Door Hardware 0115-0061 00
Mfr # 0115-0061
Zoro # G1169246
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 0115-0061
- Zoro # G1169246
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Finish | Flat Black |
Item | Flat Black Barn Door Hardware 0115-0061 |
Hardware | Barn Door |
Description
Flat Black Barn Door Hardware 0115-0061
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS: Small Format Interchangeable Core, 6 Pin, Best G, Satin Chrome, Uncombinated (No Pins) (GMS-IC-6-G-26D)
- PRIME-LINE 38x94 WHT Wind Frame (PL 14157)
- INTEPLAST BUILDING PRODUCTS 9' WHT Gar Weatherstrip (236009706)
- GENERAL TOOLS Snap Screw Refill Cd6 (1268)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0061 00 (0119-0061)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- LEATHERNECK Brushed Stainless Steel Barn Door Hardware 0119-5069 50 (0119-5069)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- DESIGNER COLLECTION Stainless Steel 72" Flat Rail Stick Strap Sliding Door Hardware (NT.1400.03W.SS)
- Leatherneck Barn & Hanging Door Hardware