Shop All Barn & Hanging Door Hardware
Leatherneck
Brushed Stainless Steel Barn Door Hardware 1028-5002 50
Mfr # 1028-5002
Zoro # G1170497
product price: $961.99
/ea
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Top
- Finish Brushed Stainless Steel
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 1028-5002
- Zoro # G1170497
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Mounting | Top |
Finish | Brushed Stainless Steel |
Item | Brushed Stainless Steel Barn Door Hardwa |
Hardware | Barn Door |
Description
Brushed Stainless Steel Barn Door Hardwa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 2 1/2 in (64 mm) Center-to-Center Matte Nickel Contemporary Recessed Cabinet Pull (210164184)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (SWD-0)
- SECURITRON Power Supply, 24vdc Plug-in, Black (PSP-24)
- HAGER Satin Stainless Steel Hinge RC154131232D.BX (30232)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0061 00 (0119-0061)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- ONWARD Contemporary 78 34inch 2000 mm Decorative Concealed Rail System, Satin Aluminum (2460402ALPVC)
- Leatherneck Barn & Hanging Door Hardware