Shop All Barn & Hanging Door Hardware
Leatherneck
Brushed Nickel Barn Door Hardware 0120-9069 90
Mfr # 0120-9069
Zoro # G1295544
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 0120-9069
- Zoro # G1295544
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Finish | Brushed Nickel |
Item | Brushed Nickel Barn Door Hardware 0120-9 |
Hardware | Barn Door |
Description
Brushed Nickel Barn Door Hardware 0120-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/4x2-1/8, S/S (MP9552)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1382)
- SARGENT 6270HD 6 Pin Key Blank with HD Keyway (6270HD)
- TRIMLITE 34" x 80" Primed 1-Panel Interior Shaker Slab Door (2168pri8401)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0061 00 (0119-0061)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- RENIN Bastille Clear Glass Metal Barn Door with Installation Hardware Kit 37 in. (KMCTBTC-37BL)
- Leatherneck Barn & Hanging Door Hardware