Shop All Barn & Hanging Door Hardware
Leatherneck
Brushed Nickel Barn Door Hardware 0119-9061 90
Mfr # 0119-9061
Zoro # G1295429
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Top
- Finish Brushed Nickel
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 0119-9061
- Zoro # G1295429
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Mounting | Top |
Finish | Brushed Nickel |
Item | Brushed Nickel Barn Door Hardware 0119-9 |
Hardware | Barn Door |
Description
Brushed Nickel Barn Door Hardware 0119-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Fold Pull Handle, Steel, 1-3/16 In. H, Zinc, Unthr. Holes (PH-0286)
- GARLOCK Sock Screen Gasket, 2 In, Buna/SS (SSG-U-L-200-10SS)
- ZORO SELECT Replacement Eye, Steel, 1 In. L (4PE47)
- MASTER LOCK 14 STL CableTumb Lock (99KADSPT)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- LEATHERNECK Brushed Stainless Steel Barn Door Hardware 0119-5069 50 (0119-5069)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0061 00 (0119-0061)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- NATIONAL MFG/SPECTRUM BRANDS HHI HD Galv Stay Roller (N131-490)
- Leatherneck Barn & Hanging Door Hardware