Shop All Barn & Hanging Door Hardware
Leatherneck
Brushed Nickel Barn Door Hardware 0115-9115 90
Mfr # 0115-9115
Zoro # G1295395
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 0115-9115
- Zoro # G1295395
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Finish | Brushed Nickel |
Item | Brushed Nickel Barn Door Hardware 0115-9 |
Hardware | Barn Door |
Description
Brushed Nickel Barn Door Hardware 0115-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ 4" Round Grommet (TQ T40-0G00-1)
- HES Mounting TabHES Electric Strikes (152)
- PRIME-LINE 3 Hole Bronze Diecast Spring-Loaded Door Holder Single Pack (J 4533)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-160MB)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- LEATHERNECK Brushed Stainless Steel Barn Door Hardware 0119-5069 50 (0119-5069)
- PRIMELINE TOOLS Bi-Fold Door Surface Aligner, Universal, Handed (2 Pack) (N 6538)
- Leatherneck Barn & Hanging Door Hardware