Shop All Barn & Hanging Door Hardware
Leatherneck
Black Oxide Barn Door Hardware 0316-0082
Mfr # 0316-0082
Zoro # G1295849
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Screw
- Finish Black Oxide
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherneck
- MFR # 0316-0082
- Zoro # G1295849
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Mounting | Screw |
Finish | Black Oxide |
Item | Black Oxide Barn Door Hardware 0316-0082 |
Hardware | Barn Door |
Description
Black Oxide Barn Door Hardware 0316-0082
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (SG-07)
- KABA ILCO 1-1/8" W x 5" H Duronotic Dark Bronze Pivot Hinge (IP-10-LH-DU)
- LCN Arm Interior and Exterior Dark Bronze (4040XP-3049EDA RH DKBRZ)
- TRANS ATLANTIC CO. Brushed Chrome Storeroom Lever Trim with Lock for Panic Exit Device (ED-LHL580-US26D)
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0061 00 (0119-0061)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- EKENA MILLWORK Premium 12" Flush Pull For Barn Doors 3/4" Thick or Greater, Jacob's Gold (GB6001FP12JG)
- Leatherneck Barn & Hanging Door Hardware