Leatherman

Tread Tempo ?ОЖ??ГЖк Stainless Steal Multi-Tool Bracelet, 30 Functions, Primary Handle Color: Black (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Multi-Tools

Key Features

  • Promotion Restriction Not eligible for promotion
  • Material Stainless Steel
  • Opening Action No Head
  • Locking No
  • Number of Tools 30
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Open Length/Closed Length 8-9/16 in
Closed Length 8 5/8 in
Open Length 8 5/8 in

Description

Multi-Tool Bracelet, Features Corrosion-Resistant, Handle Color Black, Handle Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.