Shop All Multi-Tools
This Product is Discontinued
Leatherman
Tread?ОЖ??ГЖк LT Stainless Steal Multi-Tool Bracelet, 29 Functions, Tool Access: External (Discontinued)
Mfr # 832430
Zoro # G6028771
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Material Stainless Steel
- Primary Handle Color Black
- One-Hand Operation No
- Open Length/Closed Length 9-27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherman
- MFR # 832430
- Zoro # G6028771
- UPC # 037447678196
- Country of Origin United States
- Category Multi-Tools
Dimensions
Open Length/Closed Length | 9-27/64 in |
Closed Length | 9 3/8 in |
Open Length | 9 3/8 in |
Size Family | Full-Size |
Description
Multi-Tool Bracelet, Features Corrosion-Resistant, Handle Color Black, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.