Shop All Tool Belts & Pouches
Leatherman
Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets
Mfr # 934929
Zoro # G5934369
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Nylon
- Tool Storage Type Included Tool Pouch
- Color Black
- Features A High-Grade Metal Rivet Snap Closes Tightly and Keeps your Tool Secure, Dependable and Easy to Use, Long-Lasting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherman
- MFR # 934929
- Zoro # G5934369
- UPC # 037447002465
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Width | 1 1/2 in |
Height | 4 3/4 in |
Depth | 51/64 in |
Overall Height | 4 3/4 in |
Overall Depth | 3/4 in |
Overall Width | 1 1/2 in |
For Maximum Tool Length | 4 1/2 in |
For Maximum Belt Width | 1 3/4 in |
Interior Dimensions | 4 1/4 in H x 1 1/2 in W x 51/64 in L |
Belt Width | 1 3/4 in |
Description
When you need to carry your tools, the LEATHERMAN 934929 Black Nylon 1 Pockets is a convenient solution. It has plenty of storage space for all your essential items. This black nylon tool belt has a width of 1 1/2 in., height of 4 3/4 in., and depth of 51/64 in.. With interior dimensions of 4 1/4 in H x 1 1/2 in W x 51/64 in L, it can fit a variety of tools. The snap closure on this tool pouch makes it easy to access your tools when needed. Made from high quality nylon, this durable pocket is both lightweight and strong. The LEATHERMAN 934929 Black Nylon 1 Pockets is what you need to keep your tools organized and within reach at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2990801)
- WESTWARD Ratcheting Wrench Set, Combination (1LCC7)
- DRILL AMERICA 10-32 Carbon Steel Hex Rethreading Die (DWTHX1032)
- CEDARBERG EZ Tap Adapter, Fits Size 3/8" (8200-032)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934933)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934928)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 3 Pockets (934932)
- OX TOOLS Dynamic Nylon Swivel Air Gun/Tool Holder (OX-P266501)
- KLEIN TOOLS Black Leather 2 Pockets, 5118R (5118R)
- TOUGHBUILT Project Pouch / Hammer Loop (TB-CT-24)
- ARSENAL BY ERGODYNE Belt, Gray Tool Pouch Device Holster Belt Clip, Gray, Polyester (5569)
- Leatherman Tool Belts & Pouches