Shop All Tool Belts & Pouches
Leatherman
Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets
Mfr # 934928
Zoro # G5941719
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Nylon
- Tool Storage Type Included Tool Pouch
- Color Black
- Features A High-Grade Metal Rivet Snap Closes Tightly and Keeps your Tool Secure, Dependable and Easy to Use, Long-Lasting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherman
- MFR # 934928
- Zoro # G5941719
- UPC # 037447000812
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Depth | 51/64 in |
Width | 1 1/2 in |
Height | 4 1/4 in |
Overall Depth | 3/4 in |
Overall Width | 1 1/2 in |
Overall Height | 4 1/4 in |
Belt Width | 1 3/4 in |
For Maximum Tool Length | 4 in |
For Maximum Belt Width | 1 3/4 in |
Interior Dimensions | 4 1/4 in H x 1 1/2 in W x 51/64 in L |
Description
Tool Sheath, Attachment Type Belt Slot, Belt Width 1 3/4 in, Closure Type Snap, Color Black, Compatible with Product Type 4 in Tools, Features A High-Grade Metal Rivet Snap Closes Tightly and Keeps your Tool Secure, Dependable and Easy to Use, Long-Lasting, For Maximum Belt Width 1 3/4 in, For Maximum Tool Length 4 in, Interior Dimensions 4 1/4 in H x 1 1/2 in W x 51/64 in L, Material Nylon, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Overall Depth 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Power Drive, Reversible, 57 rpm (300)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blades 18 TPI 2 pk (DWHT20551)
- BONDHUS Hex Ball End Wrench, 17mm, Long Length, L S (BND15786)
- TE-CO T-Bolt, SS, 1/2-13x2-1/2 (46482)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 3 Pockets (934932)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934933)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934929)
- DICKIES 8-Pocket Tool and Utility Pouch (57075)
- KLEIN TOOLS Tool Pouch, Modbox, 9-Pocket (55835MB)
- MILWAUKEE TOOL Belt Hook/Bit Holder Kit (14-46-5150)
- TOUGHBUILT Belt, Yellow/Black, Polyester (TB-CT-111-3P-1C)
- Leatherman Tool Belts & Pouches