Shop All Multi-Tools
This Product is Discontinued
Leatherman
Tactical Multi-Tool, Mut, Black, 16 Tools (Discontinued)
Mfr # 850021
Zoro # G0616707
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 5" (Closed Length)
- Multi Tool Series MUT(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherman
- MFR # 850021
- Zoro # G0616707
- UPC # 037447215223
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 5" (Closed Length) |
Open Length/Closed Length | 7-1/2 in /5 in |
Closed Length | 5 in |
Length Open | 7-1/2" |
Blade Length | 3 in |
Open Length | 7 1/2 in |
Size Family | Full-Size |
Description
The LEATHERMAN 850021 Tactical Multi-Tool is the perfect tool for keeping your tools organised. It is equipped with 16 different tools that will help you get the job done. The multi-tool plier has a stainless steel body and handles, as well as butterfly opening action to allow for quick access to its components. The open length of this black multi-tool is 7 1/2 in., while its closed length is 5 in. It features 154CM stainless steel blades, 420HC stainless steel blades, bronze wire cutters and black oxide corkscrews. The LEATHERMAN 850021 Tactical Multi-Tool makes working on your next project easy with all of its handy tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.