Shop All Multi-Tools
This Product is Discontinued
Leatherman
SuperTool300 MultiTool, SS, 19 Tools (Discontinued)
Mfr # 831102
Zoro # G4031684
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 4-1/2" (Closed Length)
- Handle Type Sloped-Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherman
- MFR # 831102
- Zoro # G4031684
- UPC # 037447246647
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 4-1/2" (Closed Length) |
Open Length/Closed Length | 7 in /4-1/2 in |
Closed Length | 4 1/2 in |
Length Open | 7" |
Blade Length | 3 1/4 in |
Open Length | 7 in |
Size Family | Full-Size |
Description
Multi-Tool, Blade Edge Type Serrated, Blade Length 3 1/4 in, Features Needle Nose Pliers, Regular Pliers, Stainless Steel Replaceable Wire Cutters, Stainless Steel Replaceable Hard-wire Cutters, Stranded-wire Cutters, Electrical Crimper, Wire Stripper, Knife, Serrated Knife, Saw, Awl w/ Thread Loop, Ruler(9 in), Can Opener, Bottle Opener, Wood/Metal File, Phillips Screwdriver, Large Screwdriver, Medium Screwdriver, Small Screwdriver, Lanyard Ring, Handle Color Natural Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.