Shop All Multi-Tools
Leatherman
Super Tool 300 Multi-Tool, Black, 19 Tools
Mfr # 831105
Zoro # G4106313
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 4-1/2" (Closed Length)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherman
- MFR # 831105
- Zoro # G4106313
- UPC # 037447392108
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 4-1/2" (Closed Length) |
Closed Length | 4 1/2 in |
Open Length/Closed Length | 7 in /4-1/2 in |
Length Open | 7" |
Blade Length | 3 1/4 in |
Size Family | Full-Size |
Open Length | 7 in |
Description
Multi-Tool, Blade Edge Type Serrated, Blade Length 3 1/4 in, Features Needle Nose Pliers, Regular Pliers, Stainless Steel Replaceable Wire Cutters, Stainless Steel Replaceable Hard-wire Cutters, Stranded-wire Cutters, Electrical Crimper, Wire Stripper, Knife, Serrated Knife, Saw, Awl with Thread Loop, Ruler(9 in), Can Opener, Bottle Opener, Wood/Metal File, Phillips Screwdriver, Large Screwdriver, Medium Screwdriver, Small Screwdriver, Lanyard Ring, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper, 4 (14757)
- WILTON 4 lb Soft Face Sledge, 12 in L Steel Handle, Black/Hi-Vis Green (40412)
- KLEIN TOOLS Replacement File Only for 1684-5F Grip (578)
- ANTI-SEIZE TECHNOLOGY Air Tool Conditioner, Bottle, 16 Oz (53700)
- LEATHERMAN Multi-Tool, Silver, 14 Tools, Wingman (831425)
- LEATHERMAN Sidekick Multi-Tool (831429)
- LEATHERMAN Charge Tti Multitool (832537)
- LEATHERMAN Multi-Tool, SS, Silver, 15 Tools (832297)
- LEATHERMAN Leatherman 4" Black Leather Box Sheath (934825)
- LEATHERMAN Super Tool 300 Multi-Tool, Black, 19 Tools (831106)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832381)
- Leatherman Knives, Cutters & Snips