Shop All Multi-Tools
Leatherman
Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions
Mfr # 832381
Zoro # G5914470
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Skeletool KB
- Material Stainless Steel
- Blade Type Clip Point
- Multi Tools Family Included Blade, Opener
Product Information
- Brand Leatherman
- MFR # 832381
- Zoro # G5914470
- UPC # 037447894053
- Country of Origin United States
- Category Multi-Tools
Dimensions
Open Length/Closed Length | 6-1/2 in /3-29/64 in |
Closed Length | 3 1/2 in |
Blade Length | 2 3/5 in |
Open Length | 6 1/2 in |
Handle Length | 3 29/64 in |
Description
The LEATHERMAN 832381 Stainless Steel Multi-Tool Knife is the versatile tool you need for all your jobs. It has a one hand opening blade, bottle opener and an additional clip point screwdriver. The stainless steel construction makes it durable and easy to clean. With a length of 6 1/2 in., this multi-tool knife can fit into small spaces easily. The LEATHERMAN 832381 Stainless Steel Multi-Tool Knife is the essential addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 2-15/16in Size (J1294)
- MOODY TOOL Steel Handle Phillips Driver Set, 5 Pc (58-0237)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/8" (3001818L)
- KNIPEX 7 1/4 in Wire Stripper 24 to 10 AWG (12 62 180)
- LEATHERMAN Multi-Tool, SS, 17 Tools, Rebar (831547)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Plier, 7 Functions (832203)
- LEATHERMAN Folding Knife, 12 Functions, Fold Open, Multi Tool Series: FREE(TM) (832684)
- LEATHERMAN Multi-Tool Plier, SS, 14 Tools (832127)
- LEATHERMAN Sidekick Multi-Tool (831429)
- LEATHERMAN Multi-Tool, SS, 19 Functions, Model Signal (832261)
- GERBER Truss Series MultiTool, 17Function (31-003305)
- Leatherman Multi-Tools