Leatherman

Skeletool Cx, Multiple Tool, Nylon (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Multi-Tools

Key Features

  • Promotion Restriction Not eligible for promotion
  • Type Skeletool CX
  • Number of Pieces 1
  • Material 154CM Stainless Steel, Carbon-fiber, DLC Coating
  • Overall Length 4" (Closed Length)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 4" (Closed Length)
Open Length/Closed Length 6 in /4 in
Closed Length 4 in
Blade Length 2 5/8 in
Size Family Full-Size
Open Length 6 in

Description

The LEATHERMAN 830950 Skeletool Cx is a multi-tool that offers the best of both worlds. It is lightweight and compact, but still has all the tools you need to get your job done. The stainless steel pliers feature 154CM stainless steel, carbon fiber inserts and a DLC coating for extra durability. With an overall length of 4", this skeletool has an open length/closed length of 6 in./4 in. respectively. You can carry it around on your belt or attach it to your bag with its carabiner clip. The tool also features bit drivers, cutters, knives, openers and pliers. If you are looking for a multi-tool that will help you complete any task at hand, look no further than the LEATHERMAN 830950 Skeletool Cx.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products