Shop All Multi-Tools
Leatherman
MultiTool, SS, 14 Tools, Sidekick
Mfr # 831428
Zoro # G4411933
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 3.8" (Closed Length)
- Color Natural/Silver (Handle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherman
- MFR # 831428
- Zoro # G4411933
- UPC # 037447223983
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 3.8" (Closed Length) |
Closed Length | 3 3/4 in |
Length Open | 6-1/4" |
Open Length/Closed Length | 6-1/4 in /3-13/16 in |
Blade Length | 2 5/8 in |
Size Family | Full-Size |
Open Length | 6 1/2 in |
Description
When you are on the go, you can rely on this LEATHERMAN 831428 MultiTool to help get your job done. It is an essential tool for everyday use. The stainless steel construction ensures durability and long-lasting performance. The multi-tool includes 14 tools, including a cutter, file, knife, plier, ruler, saw and screwdriver. You can carry it in your pocket or keep it in your car thanks to its slim design and compact size. With this LEATHERMAN 831428 MultiTool in hand, you will be able to tackle any project with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL (34384)
- WERA 9 Piece Metric Plain- Color Coded, L Key Set (05022089001)
- SENCO 9Y0001N Crown Stapler, 7/16 in W Crown, Heavy-Wire Staple, 160 Magazine, 3.98 scfm Air (7C0001N)
- GUARDAIR PalmJet Safety Air Gun, Bent, 18" (GA4418B)
- LEATHERMAN Leatherman 4" Black Leather Box Sheath (934825)
- LEATHERMAN Multi-Tool, SS, 17 Tools, Rebar (831547)
- LEATHERMAN Leatherman 4-1/2" Black Leather Box Sheath (934885)
- LEATHERMAN Multi-Tool Plier, 4" Closed L, Silver (832930)
- LEATHERMAN Charge Tti Multitool (832537)
- LEATHERMAN Sidekick Multi-Tool (831429)
- PRIME-LINE SWISS+TECH Stainless Steel 19-in-1 Key Chain Multi Tool, Polished Finish Single Pack (ST53100)
- Leatherman Multi-Tools