Shop All Multi-Tools
This Product is Discontinued
Leatherman
Multi-Tool, Tan, 16 Tools (Discontinued)
Mfr # 831638
Zoro # G5009986
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 4-1/2" (Closed Length)
- Handle Type Imprinted Handle
- Tool Access Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherman
- MFR # 831638
- Zoro # G5009986
- UPC # 037447212253
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 4-1/2" (Closed Length) |
Length Open | 7" |
Closed Length | 4 1/2 in |
Open Length/Closed Length | 7 in /4-1/2 in |
Blade Length | 2 3/8 in |
Open Length | 7 in |
Size Family | Full-Size |
Description
Multi-Tool, Blade Edge Type Serrated, Straight, Blade Length 2 3/8 in, Features Needle Nose and Std. Pliers, Spring-Action 154CM Replaceable Stainless Steel Hard-Wire Cutters, 420HC Stainless Steel Straight Knife, 420HC Stainless Steel Serrated Knife, Saw, Strap Cutter, Can Opener, Bottle Opener, Oxygen Tank Wrench, Phillips Screwdriver, (2) Large and (1) Med. Flat Head Screwdrivers, #8-32 Cleaning Rod/Brush Adapter, Handle Color Tan, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.