Shop All Multi-Tools
Leatherman
Multi-Tool, SS, 3 Functions
Mfr # 832239
Zoro # G3711970
product price: $19.96
/ea
$19.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 1"
- Color White (Handle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherman
- MFR # 832239
- Zoro # G3711970
- UPC # 037447543647
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 1" |
Length Open | 1-1/4" |
Open Length/Closed Length | 1-1/4 in /1-1/4 in |
Closed Length | 1 1/4 in |
Open Length | 1 1/4 in |
Description
When you need to handle small screws, this Leatherman 832239 Multi-Tool is the tool for the job. It has three functions in one unit, which means you can keep your workspace uncluttered and well organized. The stainless steel multi-tool features a Tread link 6 configuration that allows it to connect with other units. The 3 functions include a 1/4" screwdriver, 3/8" box wrench and 5/16" screwdriver. The open length of the multi-tool is 1-1/4 in., while its closed length is 1-1/4 in. The Leatherman 832239 Multi Tool is an essential tool for any professional looking to work efficiently and quickly on jobs involving smaller parts or tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wheel, Cutter F158 Blister, PK2 (41312)
- WESTWARD 24 oz. Ball Peen Hammer, 15-1/8" Poly/Thermoplastic Handle (45RC17)
- WESTWARD 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (10E222)
- GREY PNEUMATIC 3/4" Drive, Deep Fract Master Set, 29pc., 3/4"-2-1/2", SAE Socket, 6 Points (8029D)
- LEATHERMAN Multi-Tool Plier, 4" Closed L, Silver (832934)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832381)
- LEATHERMAN SuperTool300 MultiTool, SS, 19 Tools (831181)
- LEATHERMAN Surge Multi-Tool, Blade Type Serrated, Blade Length 3 1/8 in, Black Oxide, 21 Functions (830278)
- LEATHERMAN Multi-Tool, SS, Silver, 15 Tools (832297)
- LEATHERMAN 3-1/8 in. Stainless Steel Serrated Blade Surge Multi-Tool with 21 Functions (830158)
- LEATHERMAN Multi-Tool Shears, 1-7/8" Blade L, Navy (832959)
- Leatherman Knives, Cutters & Snips