Shop All Multi-Tools
This Product is Discontinued
Leatherman
Multi-Tool, SS, 2 Tools (Discontinued)
Mfr # 831675
Zoro # G1982097
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Material Stainless Steel
- Length 2.45"
- Number of Functions 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherman
- MFR # 831675
- Zoro # G1982097
- UPC # 037447876998
- Country of Origin United States
- Category Multi-Tools
Dimensions
Length | 2.45" |
Open Length/Closed Length | 3-7/8 in /3-7/8 in |
Length Open | 3-7/8" |
Closed Length | 3 7/8 in |
Size Family | Key Chain Size |
Open Length | 3 7/8 in |
Description
Multi-Tool, Features Travel Friendly, Handle Color Natural Wood, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.