Shop All Multi-Tools
This Product is Discontinued
Leatherman
Multi-Tool, SS, 17 Tools (Discontinued)
Mfr # 831551
Zoro # G9792517
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 4" (Closed Length)
- Blade Type Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leatherman
- MFR # 831551
- Zoro # G9792517
- UPC # 037447299667
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 4" (Closed Length) |
Length Open | 6" |
Open Length/Closed Length | 6 in /4 in |
Closed Length | 4 in |
Blade Length | 2 7/8 in |
Size Family | Full-Size |
Open Length | 6 in |
Description
This LEATHERMAN 831551 Multi-Tool is the perfect addition to your toolbox. It comes with 17 tools, including a plier and a knife. The multi-tool has stainless steel handles that are easy to grip and durable. With an overall length of 4", this multi-tool can be carried around easily in your tool belt or bag. It has a closed length of 4" and an open length of 6". This multi tool comes with an external access wire stripper as well as internal access for the other tools. The LEATHERMAN 831551 Multi Tool is the high quality multi tool you will want to equip yourself with.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.