Shop All Plier Sets
This Product is Discontinued
Leatherman
Multi-Tool, SS, 12 Tools (Discontinued)
Mfr # 832126
Zoro # G9760213
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Material Stainless Steel
- Opening Action Fan Handle
- Includes Needlenose Pliers, Regular Pliers, Hard-Wire Cutters, Wire Cutters, 420HC Knife, Package Opener, Ruler, Can Opener, Bottle Opener, Wood/Metal File, Phillips Screwdriver, Medium Screwdriver, Small Screwdriver
- Primary Handle Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherman
- MFR # 832126
- Zoro # G9760213
- UPC # 037447429248
- Country of Origin United States
- Category Plier Sets
Details
Promotion Restriction | Not eligible for promotion |
Material | Stainless Steel |
Opening Action | Fan Handle |
Includes | Needlenose Pliers, Regular Pliers, Hard-Wire Cutters, Wire Cutters, 420HC Knife, Package Opener, Ruler, Can Opener, Bottle Opener, Wood/Metal File, Phillips Screwdriver, Medium Screwdriver, Small Screwdriver |
Primary Handle Color | Silver |
Item | Multi-Tool |
Multi Tool Item | Multi-Tool Plier |
Tool Material | Stainless Steel |
Number of Tools | 13 |
Number of Functions | 12 |
Sheath Material | Not Included |
One-Hand Operation | No |
Locking | Yes |
Handle Material | Stainless Steel |
Multi Tools Included | Regular Plier, Hard-Wire Cutter, Wire Cutter, Needle Nose Plier, Package Opener, Ruler, Can Opener, Bottle Opener, Wood File, Metal File, Phillips Screwdriver, Medium Screwdriver, Small Screwdriver, 420Hc Knife |
Multi Tools Type Included | Cutter, File, Knife, Opener, Plier, Ruler, Screwdriver |
Multi Tool Series | REV(TM) |
Handle Color | silver |
Tool Access | Internal and External |
Multi Tools Family Included | Cutter, File, Knife, Opener, Plier, Ruler, Screwdriver |
Description
Multi-Tool, Handle Color Silver, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.