Shop All Multi-Tools
Leatherman
Multi-Tool Plier, SS, 19 Tools
Mfr # 832761
Zoro # G1495047
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Closed Length 4 1/2 in
- Tool Material Stainless Steel
- Sheath Material Molle Nylon
- Opening Action Fold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherman
- MFR # 832761
- Zoro # G1495047
- UPC # 037447009082
- Country of Origin United States
- Category Multi-Tools
Dimensions
Closed Length | 4 1/2 in |
Open Length/Closed Length | 7 in/4-1/2 in |
Open Length | 7 in |
Size Family | Full-Size |
Description
Multi-Tool Plier, Handle Color Tan, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Pre-Stressed Diamond Wet Core Bit (48-17-1010)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 1/4-E (C70015)
- MELIN TOOL CO End Mill, Hss Stub, GP, Square, 3/4" x 3/4 (AS-2424)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LXH9)
- LEATHERMAN Rebar Multi-Tool, Blade Type Serrated, Blade Length 2 7/8 in Black Oxide, 17 Functions (831553)
- LEATHERMAN Multi-Tool, Silver, 14 Tools, Wingman (831425)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832379)
- LEATHERMAN Folding Knife, 8 Functions, Fold Open, Type: Swiss Army (832652)
- LEATHERMAN Folding Knife, 9 Functions, Fold Open, Multi Tool Series: FREE(TM) (832665)
- LEATHERMAN Multi-Tool, Black Handle, 18 Tools (CHARGE PLUS)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (5 pk) (49-25-1575)
- Leatherman Multi-Tools