Shop All Multi-Tools
Leatherman
Multi-Tool Plier, SS, 19 Tools
Mfr # 832757
Zoro # G1494441
product price: $129.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$129.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Opening Action Fold Open
- Includes Sheath Molle
- Primary Handle Color Black
- Number of Tools 19
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherman
- MFR # 832757
- Zoro # G1494441
- UPC # 037447008399
- Country of Origin United States
- Category Multi-Tools
Dimensions
Open Length/Closed Length | 7 in/4-1/2 in |
Closed Length | 4 1/2 in |
Size Family | Full-Size |
Open Length | 7 in |
Description
Multi-Tool Plier, Handle Color Black, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 3-1/16" Striking Face Box Wrench, 45° Offset Head (66898)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AE)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 3 in L (44314)
- WERA Metal Ratchet w/Switch Lever and Slim (05004064001)
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832878)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Plier, 7 Functions (832203)
- LEATHERMAN Leatherman 4" Black Leather Box Sheath (934825)
- LEATHERMAN Multi-Tool Plier, SS, 19 Tools (832760)
- LEATHERMAN Multi-Tool Shears, 1-7/8" Blade L, Navy (832959)
- LEATHERMAN Folding Knife, 9 Functions, Fold Open, Type: Swiss Army (832664)
- VULCAN Multi-Tool 14-In-1 Aluminum (NT619)
- Leatherman Knives, Cutters & Snips