Shop All Multi-Tools
Leatherman
Multi-Tool Knife, SS, 8 Tools
Mfr # 832897
Zoro # G1494590
Free Shipping & Returns
Not eligible for select promotions
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Multi Tools Family Included Blade, Clip, Opener
- Handle Color Navy
- Tool Material Stainless Steel
- Closed Length 4 1/2 in
- Opening Action Fold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leatherman
- MFR # 832897
- Zoro # G1494590
- UPC # 037447010736
- Country of Origin United States
- Category Multi-Tools
Dimensions
Closed Length | 4 1/2 in |
Open Length/Closed Length | 7-15/16 in/4-1/2 in |
Size Family | Full-Size |
Open Length | 7 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Multi Tool Item | Multi-Tool Knife |
Multi Tools Family Included | Blade, Clip, Opener |
Handle Color | Navy |
Tool Material | Stainless Steel |
Opening Action | Fold Open |
Includes | Removable Pocket Clip |
Number of Tools | 8 |
Primary Handle Color | Blue |
Handle Material | Stainless Steel |
Item | Multi-Tool Knife |
Multi Tools Included | Awl, Bottle Opener, Extra Small Screwdriver, 420HC Knife, Medium Screwdriver, Package Opener, Philips Screwdriver, Pry Tool |
Multi Tool Series | Leatherman |
Tools Included | Awl, Bottle Opener, Extra Small Screwdriver, Knife, Medium Screwdriver, Package Opener, Phillips Screwdriver, Pry Tool |
Opening Mechanism | Fold-Out |
Tool Families Included | Awl, Blade, Opener, Pry Tool, Screwdriver |
Includes Sheath | No |
Series | FREE(TM) |
Primary Tool | Knife |
Includes Pocket Clip | Yes |
Description
Multi-Tool Knife, Closed Length 4 1/2 in, Handle Color Navy, Handle Material Stainless Steel, Includes Removable Pocket Clip, Includes Pocket Clip Yes, Includes Sheath No, Number of Tools 8, Open Length 7 3/4 in, Opening Mechanism Fold-Out, Primary Tool Knife, Series FREE(TM), Size Family Full-Size, Tool Families Included Awl, Blade, Opener, Pry Tool, Screwdriver, Tool Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, VG441, 3/8 D, 1/2 Cut L (VG441-3752)
- HOUGEN 15/16 in. X 6 in. 12,000-Series Annular Cutter (6-12230)
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 22 pcs (48995)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 3 1/2 in. Dr, 3 in L (SHA21103)
- LEATHERMAN Folding Knife, 8 Functions, Fold Open (832653)
- LEATHERMAN Folding Knife, 8 Functions, Fold Open, Type: Swiss Army (832652)
- LEATHERMAN Multi-Tool Plier, SS, 19 Tools (832756)
- LEATHERMAN Sidekick Multi-Tool (831429)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832379)
- LEATHERMAN Multi-Tool, Silver, 14 Tools, Wingman (831425)
- SOUTHWIRE Multi-Tool (S7N1HD)
- Leatherman Multi-Tools