Shop All Multi-Tools
Leatherman
Multi-Tool Knife, SS, 12 Tools
Mfr # 832877
Zoro # G1494800
product price: $71.35
/ea
Not eligible for select promotions
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed Length 3 5/8 in
- Primary Handle Color Blue
- Number of Tools 12
- Multi Tools Included Awl, Bottle Opener, Extra Small Screwdriver, 420HC Knife, Medium Screwdriver, Package Opener, Philips Screwdriver, Pry Tool, Spring Action Scissors, Tweezers, Wood/Metal File
- Multi Tools Family Included Blade, Cutter, File, Plier, Saw, Scissor, Screwdriver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherman
- MFR # 832877
- Zoro # G1494800
- UPC # 037447009242
- Country of Origin United States
- Category Multi-Tools
Dimensions
Closed Length | 3 5/8 in |
Open Length/Closed Length | 8-1/4 in/3-5/8 in |
Open Length | 5 3/4 in |
Size Family | Pocket-Size |
Details
Promotion Restriction | Not eligible for promotion |
Primary Handle Color | Blue |
Number of Tools | 12 |
Multi Tools Included | Awl, Bottle Opener, Extra Small Screwdriver, 420HC Knife, Medium Screwdriver, Package Opener, Philips Screwdriver, Pry Tool, Spring Action Scissors, Tweezers, Wood/Metal File |
Multi Tools Family Included | Blade, Cutter, File, Plier, Saw, Scissor, Screwdriver |
Handle Color | Navy |
Opening Action | Fold Open |
Multi Tool Item | Multi-Tool Knife |
Item | Multi-Tool Knife |
Handle Material | Stainless Steel |
Includes | Removable Pocket Clip |
Tool Material | Stainless Steel |
Multi Tool Series | Leatherman |
Includes Pocket Clip | Yes |
Series | FREE(TM) |
Primary Tool | Knife |
Tool Families Included | Awl, Blade, File, Opener, Pry Tool, Scissors, Screwdriver, Tweezers |
Includes Sheath | No |
Opening Mechanism | Fold-Out |
Tools Included | Awl, Bottle Opener, Extra Small Screwdriver, Knife, Medium Screwdriver, Package Opener, Phillips Screwdriver, Pry Tool, Small Screwdriver, Spring-Action Scissors, Tweezers, Wood/Metal File |
Description
Multi-Tool Knife, Closed Length 3 5/8 in, Handle Color Navy, Handle Material Stainless Steel, Includes Removable Pocket Clip, Includes Pocket Clip Yes, Includes Sheath No, Number of Tools 12, Open Length 5 3/4 in, Opening Mechanism Fold-Out, Primary Tool Knife, Series FREE(TM), Size Family Pocket-Size, Tool Families Included Awl, Blade, File, Opener, Pry Tool, Scissors, Screwdriver, Tweezers, Tool Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (41211)
- BON TOOL Bon 62-345 Edger Curvend 6X4 1/2"r 5/8"l Comfort Grip Handle (62-345)
- SURTEK Folding Knife with Plastic Body, 1 Blade (120550)
- STARRETT Thickness Gage Stock, 1 Straight Leaf (666-1)
- LEATHERMAN Folding Knife, 12 Functions, Fold Open, Multi Tool Series: FREE(TM) (832684)
- LEATHERMAN Multi-Tool, SS, Silver, 15 Tools (832297)
- LEATHERMAN Signal Multitool (832262)
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832878)
- LEATHERMAN Multi-Tool, SS, 3 Functions (832239)
- LEATHERMAN Skeletool CX Multi-Tool, Black, 7 Tools (830850)
- SOUTHWIRE Multi-Tool (S7N1HD)
- Leatherman Multi-Tools