Shop All Multi-Tools
Leatherman
Multi-Tool Knife, SS, 12 Tools
Mfr # 832873
Zoro # G1494916
product price: $69.95
/ea
Not eligible for select promotions
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Multi Tool Series Leatherman
- Handle Material Stainless Steel
- Open Length/Closed Length 8-1/4 in/3-5/8 in
- Opening Action Fold Open
- Multi Tools Family Included Blade, Cutter, File, Plier, Saw, Scissor, Screwdriver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherman
- MFR # 832873
- Zoro # G1494916
- UPC # 037447009204
- Country of Origin United States
- Category Multi-Tools
Dimensions
Open Length/Closed Length | 8-1/4 in/3-5/8 in |
Closed Length | 3 5/8 in |
Open Length | 5 3/4 in |
Size Family | Pocket-Size |
Details
Promotion Restriction | Not eligible for promotion |
Multi Tool Series | Leatherman |
Handle Material | Stainless Steel |
Multi Tool Item | Multi-Tool Knife |
Opening Action | Fold Open |
Multi Tools Family Included | Blade, Cutter, File, Plier, Saw, Scissor, Screwdriver |
Handle Color | Green |
Tool Material | Stainless Steel |
Primary Handle Color | Green |
Number of Tools | 12 |
Item | Multi-Tool Knife |
Multi Tools Included | Awl, Bottle Opener, Extra Small Screwdriver, 420HC Knife, Medium Screwdriver, Package Opener, Philips Screwdriver, Pry Tool, Spring Action Scissors, Tweezers, Wood/Metal File |
Includes | Removable Pocket Clip |
Tool Families Included | Awl, Blade, File, Opener, Pry Tool, Scissors, Screwdriver, Tweezers |
Includes Pocket Clip | Yes |
Series | FREE(TM) |
Opening Mechanism | Fold-Out |
Tools Included | Awl, Bottle Opener, Extra Small Screwdriver, Knife, Medium Screwdriver, Package Opener, Phillips Screwdriver, Pry Tool, Small Screwdriver, Spring-Action Scissors, Tweezers, Wood/Metal File |
Includes Sheath | No |
Primary Tool | Knife |
Description
Multi-Tool Knife, Closed Length 3 5/8 in, Handle Color Green, Handle Material Stainless Steel, Includes Removable Pocket Clip, Includes Pocket Clip Yes, Includes Sheath No, Number of Tools 12, Open Length 5 3/4 in, Opening Mechanism Fold-Out, Primary Tool Knife, Series FREE(TM), Size Family Pocket-Size, Tool Families Included Awl, Blade, File, Opener, Pry Tool, Scissors, Screwdriver, Tweezers, Tool Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2 X 5" Lathe Mandrel (3902-2032)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 9mm (80391)
- DIABLO Hole Saw 2-5/8" (DHS2625)
- WESTWARD Mud Mixer, Die Cast, 8-1/2 x 30 x 1/2In (13P530)
- LEATHERMAN Folding Knife, 8 Functions, Fold Open, Type: Swiss Army (832652)
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832878)
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832874)
- LEATHERMAN Multi-Tool Shears, 1-7/8" Blade L, Navy (832959)
- LEATHERMAN Wingman Multitool with Sheath (831426)
- LEATHERMAN Leatherman 4" Black Leather Box Sheath (934825)
- VICTORINOX SWISS ARMY Multi-Tool Plier, 33 Tools, 4-1/8"Closed L (3.0235.N)
- Leatherman Knives, Cutters & Snips