Shop All Multi-Tools
This Product is Discontinued
Leatherman
Multi-Tool, Gray Handle, 19 Tools (Discontinued)
Mfr # CHARGE PLUS TTI
Zoro # G5130209
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Material Stainless Steel, Titanium Handle Scales
- Overall Length 4" (Closed Length)
- Opening Action Butterfly Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherman
- MFR # CHARGE PLUS TTI
- Zoro # G5130209
- UPC # 037447002755
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 4" (Closed Length) |
Closed Length | 4 in |
Blade Length | 2 7/8 in |
Open Length | 6 7/8 in |
Size Family | Full-Size |
Description
If you are looking for a reliable multi-tool, the LEATHERMAN CHARGE PLUS TTI Multi-Tool is what you need. It has all the features you will need to handle your everyday tasks. With 19 tools in total, this multi-tool has both internal and external access points. The handle is made of gray nylon with an opening action that allows it to open up like a butterfly. This multi tool also has locking capabilities so you can feel secure using it on different projects. The LEATHERMAN CHARGE PLUS TTI Multi Tool will be able to take care of any job thrown at it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.