Shop All Multi-Tools
This Product is Discontinued
Leatherman
Multi-Tool Bracelet, 29 Tools, SS (Discontinued)
Mfr # 832019
Zoro # G2003885
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Material Stainless Steel
- Color Silver (Handle)
- Width 1.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherman
- MFR # 832019
- Zoro # G2003885
- UPC # 037447214783
- Country of Origin United States
- Category Multi-Tools
Dimensions
Width | 1.2" |
Length Open | 1-1/4" |
Closed Length | 1 1/4 in |
Open Length/Closed Length | 1-1/4 in /1-1/4 in |
Open Length | 1 1/4 in |
Description
Multi-Tool Bracelet, Features Travel Friendly, Handle Color Silver, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.