Shop All Plier Sets
Leatherman
Multi-Tool, Black, 5 Tools
Mfr # 831797
Zoro # G8251941
product price: $34.00
/ea
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Material 420 Stainless Steel, 420HC Stainless Steel, Black Oxide, Ceramic
- Color Black (Handle)
- Length 4.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherman
- MFR # 831797
- Zoro # G8251941
- UPC # 037447331107
- Country of Origin United States
- Category Plier Sets
Dimensions
Length | 4.8" |
Length Open | 4-13/16" |
Closed Length | 4-13/16" |
Open Length/Closed Length | 4-13/16 in /4-13/16 in |
Open Length | 4 7/8 in |
Description
Multi-Tool, Features Rubber Bit Holder, Handle Color Black, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dcb201 Battery (DCB201)
- SP AIR Needle Scaler (Small) (SP-1460)
- PROTO 10 Piece Full Polish Metric Combination ASD Wrench Set-6 Point (J1200MHASDT500)
- IRWIN Hanson Deep Well Bolt Extractor Set (HA99255)
- SK HAND TOOLS Plier Kit, 2 Piece Snap Ring Plier Kit (7622)
- GARANT Pliers set in Heavy Duty Foam, 5 Pc (954201 5)
- KNIPEX Assorted Pliers Sets, 5 pc Automotive St (9K 00 80 108 US)
- PROTO Retaining Ring Plier Set, 0, 90 Deg, 6 pc (J360A)
- GROZ 1 Piece Combination Pliers, CV Steel Shock-Proof, Anti-Slip Handle (31530)
- TEKTON Locking Pliers and C-Clamp Set 10-Piece (PLK99907)
- STANLEY STNLY PLIERS SET 3PK 6""L (84-114)
- Leatherman Plier Sets