Leatherman

Multi-Tool, Black, 17 Tools (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Multi-Tools

Key Features

  • Promotion Restriction Not eligible for promotion
  • Number of Pieces 1
  • Material 420HC Stainless Steel, 154CM Stainless Steel, Bronze, Black Oxide
  • Overall Length 5" (Closed Length)
  • Multi Tools Family Included Bit Driver, Bolt, Brush, Cleaning Rod, Crimper, Cutter, Cutting Hook, Hammer, Knife, Opener, Plier, Punch, Saw, Scraper
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 5" (Closed Length)
Closed Length 5 in
Open Length/Closed Length 7 in /5 in
Length Open 7"
Blade Length 3 in
Open Length 7 in
Size Family Full-Size

Description

If you are looking for a multi-tool that has all the features you need, this Leatherman 850032 Multi-Tool is it. The MUT EOD multi tool plier contains 17 tools, including both straight and serrated blades. Made of stainless steel, the pliers are strong and built to last. This black multi tool comes with an overall length of 5" and 7 in. open length/length when closed. This Leatherman Multi Tool will be your go-to device for all your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.