Shop All Multi-Tools
This Product is Discontinued
Leatherman
Multi-Tool, Black, 16 Tools (Discontinued)
Mfr # 831637
Zoro # G5039343
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 4-1/2" (Closed Length)
- Handle Type Imprinted Handle
- One-Hand Operation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherman
- MFR # 831637
- Zoro # G5039343
- UPC # 037447842351
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 4-1/2" (Closed Length) |
Length Open | 7" |
Open Length/Closed Length | 7 in /4-1/2 in |
Closed Length | 4 1/2 in |
Blade Length | 2 3/8 in |
Size Family | Full-Size |
Open Length | 7 in |
Description
You will be able to tackle a variety of jobs with this LEATHERMAN 831637 Multi-Tool. It is the ideal tool for cutting, sawing, opening and tightening bolts and screws. The black multi-tool includes 16 tools in all. These include a cutter, knife, opener, plier, saw, screwdriver and wrench. With one hand opening action using its butterfly opening mechanism, you can access the blade without having to open the entire tool. It has an overall length of 4 1/2" and an open length/closed length of 7 in./4 1/2 in.. You will want to add this multi-tool to your collection because it is the ultimate tool for tackling any job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.