Shop All Multi-Tools
Leatherman
Folding Knife, 8 Functions, Fold Open, Handle Color: Gray
Mfr # 832656
Zoro # G3780032
product price: $89.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Swiss Army
- Multi Tools Included Awl, Bottle Opener, Extra Small Screwdriver, 420HC Knife, Medium Screwdriver, Package Opener, Phillips Screwdriver, Pry
- Features Magnetic Opening and Closing, One-Hand Operable
- Number of Tools 8
- Includes Removable Pocket Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherman
- MFR # 832656
- Zoro # G3780032
- UPC # 037447006906
- Country of Origin United States
- Category Multi-Tools
Dimensions
Open Length/Closed Length | 4-1/2 in /3-5/16 in |
Closed Length | 4 1/2 in |
Size Family | Full-Size |
Open Length | 7 3/4 in |
Blade Length | 3 3/10 in |
Handle Length | 4 1/2 in |
Description
The Leatherman 832656 Folding Knife is the perfect tool for keeping around the house. It features 8 functions, a fold open design and a gray handle. With Haptic Feedback, you can feel the moment when the knife blade locks into place so you know it's ready to use. This Swiss Army Knife opens with a pop-up action and has an overall length of 4-1/2 in. and 3-5/16 in. when closed. The stainless steel blade has a clip point combo straight edge, making it easy to handle tough jobs like cutting wire or cordage while still being safe enough for everyday tasks like opening boxes or letters. The LEATHERMAN 832656 Folding Knife is a multi-purpose tool that will keep you covered whenever you need it most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- ONSRUD Routing End Mill, Spiral O, 1/4, 5/8, 2 (65-023)
- IGAGING Digital Indicator w/Magnetic Base - 35-510 (35-510)
- PROTO 1/2" Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Full Polish (J54110)
- LEATHERMAN Folding Knife, 8 Functions, Fold Open, Type: Swiss Army (832652)
- LEATHERMAN Folding Knife, 9 Functions, Fold Open, Multi Tool Series: FREE(TM) (832665)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832380)
- LEATHERMAN Skeletool Multi-Tool, Silver, 7 Tools (830846)
- LEATHERMAN Multi-Tool Knife, SS, 8 Tools (832897)
- LEATHERMAN Multi-Tool, Black Handle, 18 Tools (CHARGE PLUS)
- SOG PowerAssist(TM) Multi-Tool, Black (B66N-CP)
- Leatherman Knives, Cutters & Snips