Shop All Multi-Tools
Leatherman
Folding Knife, 12 Functions, Fold Open, Multi Tool Series: FREE(TM)
Mfr # 832684
Zoro # G3779929
product price: $79.59
/ea
Free Shipping & Returns
Not eligible for select promotions
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Swiss Army
- Handle Material Stainless Steel
- Multi Tools Family Included Blade, Cutter, Opener, Plier, Pocket Clip, Screwdriver, Wire Stripper
- Includes Removable Pocket Clip
- Handle Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherman
- MFR # 832684
- Zoro # G3779929
- UPC # 037447006746
- Country of Origin United States
- Category Multi-Tools
Dimensions
Open Length/Closed Length | 3-5/8 in /2-1/4 in |
Closed Length | 3 5/8 in |
Size Family | Pocket-Size |
Open Length | 5 3/4 in |
Handle Length | 3 19/32 in |
Blade Length | 2 1/5 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Length 2 1/5 in, Closed Length 3 5/8 in, Features Magnetic Opening and Closing, One-Hand Operable, Folding Handle Yes, Handle Color Silver, Handle Length 3 19/32 in, Handle Material Stainless Steel, Includes Removable Pocket Clip, Includes Pocket Clip Yes, Includes Sheath No, Lock Type Magnetic Lock, Number of Tools 12, One-Handed Operation Yes, Open Length 5 3/4 in, Opening Mechanism Fold-Out, Primary Tool Knife, Series FREE(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Socket Rail, W32000 (W32000)
- MILWAUKEE TOOL M18 4-Tool, M18 Battery Pack, M18 Vacuum (2696-24, 48-11-1850, 0880-20)
- WESTWARD Snap-Off 6 in L, 10 PK (1CNZ1)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #10-32 UNF (341805)
- LEATHERMAN Leatherman 4-1/2" Black Leather Box Sheath (934885)
- LEATHERMAN Multi-Tool, SS, 3 Functions (832239)
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832878)
- LEATHERMAN Folding Knife, 8 Functions, Fold Open (832657)
- LEATHERMAN Folding Knife, 8 Functions, Fold Open (832653)
- LEATHERMAN Multi-Tool, SS, 19 Tools (831180)
- FELO Insulation Stripping Pliers x 6-1/4 (07157 63803)
- Leatherman Knives, Cutters & Snips