Shop All Multi-Tools
This Product is Discontinued
Leatherman
EOD Multi-Tool, Black, 15 Tools (Discontinued)
Mfr # 850132
Zoro # G7579546
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Number of Pieces 1
- Material Stainless Steel, Titanium Pocket Clip
- Overall Length 5" (Closed Length)
- Tool Access External
- Includes Sheath, Torx #15 and Hex 7/16 in Bit, Phillips #1-2 and 3/16 in Screwdriver, Phillips #2 and 1/4 in Screwdriver, Replaceable Pocket Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leatherman
- MFR # 850132
- Zoro # G7579546
- UPC # 037447850851
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 5" (Closed Length) |
Closed Length | 5 in |
Open Length/Closed Length | 7-1/2 in /5 in |
Length Open | 7-1/2" |
Blade Length | 3 in |
Open Length | 7 1/2 in |
Size Family | Full-Size |
Description
The LEATHERMAN 850132 EOD Multi-Tool is the ultimate tool for disarming explosives. The pliers are designed to handle various types of materials, including plastics and metals. With a stainless steel material, this multi-tool is both strong and durable. It has 15 tools in total, which includes wire cutters, crimpers, electrical crimper/strippers, wire stripper, cutting hook and much more. The outside accessible blades allow you to access the tools easily with one hand. Each tool locks into place so you can use it without worrying about them falling out or opening up on their own accord. If you work in an environment where safety is key then the LEATHERMAN 850132 EOD Multi Tool will be your new best friend.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.