Shop All Plier Sets
Leatherman
Charge TTI Multi-Tool, Silver, 19 Tool
Mfr # 830682
Zoro # G3987295
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Stainless Steel Body, Titanium Handle with Scales
- Features Stainless Steel Clip Point Knife , Sheep foot Serrated Knife, Needle Nose Pliers, Regular Pliers, Wire Cutters, Hard-wire Cutters, Wire Stripper, Wire Crimper, Large Screwdrivers, Large Bit Driver, Small Bit Driver, Scissors, Wood/Metal File, Diamond-coated File, Saw, Bottle Opener, Can Opener, Ruler(8 in), Lanyard Ring, Fixed and Quick Release Lanyard Rings, Removable Pocket Clip
- Blade Type Clip Point/Serrated w/Cutting Hook
- Length Open 2-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leatherman
- MFR # 830682
- Zoro # G3987295
- UPC # 037447165627
- Country of Origin United States
- Category Plier Sets
Dimensions
Length Open | 2-7/8" |
Open Length/Closed Length | 2 7/8 in/4 in |
Closed Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Stainless Steel Body, Titanium Handle with Scales |
Features | Stainless Steel Clip Point Knife , Sheep foot Serrated Knife, Needle Nose Pliers, Regular Pliers, Wire Cutters, Hard-wire Cutters, Wire Stripper, Wire Crimper, Large Screwdrivers, Large Bit Driver, Small Bit Driver, Scissors, Wood/Metal File, Diamond-coated File, Saw, Bottle Opener, Can Opener, Ruler(8 in), Lanyard Ring, Fixed and Quick Release Lanyard Rings, Removable Pocket Clip |
Blade Type | Clip Point/Serrated w/Cutting Hook |
Multi Tools Included | Bottle Opener, Can Opener, Cutting Hook, Diamond-Coated File, Hard-Wire Cutter, Knife, Lanyard Ring, Large Bit Driver, Medium Screwdriver, Metal File, Needlenose Plier, Regular Plier, Ruler, Saw, Serrated Knife, Small Bit Driver, Spring- Action Scissors, Wire Cutter, Wire Stripper, Wood File |
Multi Tools Family Included | Awl, Bit Driver, Cutter, File, Hook, Knife, Lanyard Ring, Opener, Plier, Ruler, Saw, Scissor, Screwdriver, Wire Stripper |
Number of Tools | 19 |
Sheath Material | Leather |
Multi Tool Item | Multi-Tool Plier |
Includes | Phillips and Flat Tip Eyeglasses Screwdriver Bit, Phillips #1 2 and 3/16 in Screwdriver Bit, Torx #15 and Screwdriver 1/8 in Bit, Robertson #1 and #2 Bit, Hex 5/32 in and 9/64 in Bit, Hex 1/8 in and 7/64 in Bit, Hex 3/32 in and 5/64 in Bit, Hex 1/16 in and 0.050 in |
Locking | Yes |
Multi Tool Series | CHARGE(R) TTI |
Tool Material | Stainless Steel |
Tool Access | External |
One-Hand Operation | No |
Handle Material | Titanium |
Item | Multi-Tool |
Number of Functions | 19 |
Handle Color | Silver/Black |
Opening Action | Butterfly Opening |
Primary Handle Color | Silver |
Description
Multi-Tool, Handle Color Silver/Black, Handle Material Titanium
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMHART TEKNOLOGIES M14 X 1.25 Sav-A-Thread Tap (5329-14)
- MECHANICS TIME SAVERS Red Lock A Wrench (LAWR)
- PROTO Satin Metric Service Wrench 36 mm (J3536M)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 12-Point Socket (SHD13216)
- CHANNELLOCK PLIER SET 3 PC T & G (420426440) (CLGS-3)
- WESTWARD 5 Piece Plier Set Dipped Handle (1UKP5)
- IRWIN 7 Piece Fast Release Locking Pliers Set Ergonomic Handle (IRHT82595)
- NWS Water Pump Plier Maxi MX & Pliers Wrench 2 PC Set 10 in. w/Plastic Jaws (781)
- KNIPEX 3 Piece Bi-Material Grip Plier Set Multi-Component Grips Handle (00 20 11)
- KLEIN TOOLS 4 Piece Plier Set Ergonomic Handle (94998)
- PROTO 4 Piece Precision Plier Set Cushion Grip Handle (J2804SMP)
- Leatherman Plier Sets