Shop All Sledges
Leatherhead Tools
Sledge Hammer, 36" Yellow Fiberglass Handle, 8 lb. Head
Mfr # SLY-8-36HM
Zoro # G7194625
original price:
$123.38
28% off
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Weight 8 lb
- Head Material Steel
- Overall Length 3 ft
- Handle Material Fiberglass
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leatherhead Tools
- MFR # SLY-8-36HM
- Zoro # G7194625
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 3 ft |
Head Length | 6-1/2" |
Head Width | 2-1/4" |
Handle Length | 36 in |
Details
Item | Double Face Sledge Hammer |
Head Weight | 8 lb |
Head Material | Steel |
Handle Material | Fiberglass |
Handle Design | Ergonomic |
Handle Color | Yellow |
Features | Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector Added to Help Locate Tool in Dark Areas, Handle Construction with Non-Slip Grip, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy |
Application | Forcible Entry, Overhaul, Ventilation |
Number of Heads | 1 |
Tool Type | Sledge Hammer |
Handle Coating | Poly Injected Overcoat |
Handle Shape | Round |
Includes Strap | No |
Head Type | Halligan Sledge Mary |
Tether Style | Tether Capable |
Firefighting Tool Type | Sledge Hammer |
Handle Style | Butt |
Description
Double Face Sledge Hammer, Handle Color Yellow, Handle Length 36 in, Handle Material Fiberglass, Handle Style Butt, Head Type Halligan Sledge Mary, Head Weight 8 lb, Overall Length 3 ft, Tool Type Sledge Hammer, Application Forcible Entry, Overhaul, Ventilation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/4" SJS™ Die Grinder, 6.6A, Paddle (GD0801C)
- VERMONT GAGE Pin Gage, Minus, 0.079 In, Black (911207900)
- RIDGID Cutter, 109 Internal Tube (109)
- KLEIN TOOLS MODbox Multi-Hook Rail Attachment, 2PK (54816MB)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Lime Fiberglass Handle, 10 lb. Head (SLL-10-36)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Orange Fiberglass Handle, 8 lb. Head (SLO-8-24)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 10 lb. Head (SLO-10-36)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Lime Fiberglass Handle, 8 lb. Head (SLL-8-24)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 8 lb. Head (SLO-8-36)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Yellow Fiberglass Handle, 10 lb. Head (SLY-10-36)
- AMERICAN HAMMER Sledge Hammer, 6 lb., 12 In, Aluminum (AM6LNAG)
- Leatherhead Tools Hammers and Striking Tools