Shop All Sledges
Leatherhead Tools
Sledge Hammer, 36" Orange Fiberglass Handle, 8 lb. Head
Mfr # SLO-8-36HM
Zoro # G6677501
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 8 lb
- Head Material Steel
- Overall Length 3 ft
- Handle Material Fiberglass
- Handle Design Nonslip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # SLO-8-36HM
- Zoro # G6677501
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 3 ft |
Head Length | 6-1/2" |
Head Width | 2-1/4" |
Handle Length | 36 in |
Details
Item | Double Face Sledge Hammer |
Head Weight | 8 lb |
Head Material | Steel |
Handle Material | Fiberglass |
Handle Design | Nonslip Grip |
Features | Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector, Handle Construction with Non-Slip Grip, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy |
Handle Color | Orange |
Application | Forcible Entry, Overhaul, Ventilation |
Includes Strap | No |
Handle Style | Non-Slip Rubber |
Tool Type | Sledge Hammer |
Tether Style | Tether Capable |
Handle Shape | Round |
Firefighting Tool Type | Sledge Hammer |
Handle Coating | Poly Injected Overcoat |
Number of Heads | 1 |
Head Type | Halligan Sledge Mary |
Description
Double Face Sledge Hammer, Handle Color Orange, Handle Length 36 in, Handle Material Fiberglass, Handle Style Non-Slip Rubber, Head Type Halligan Sledge Mary, Head Weight 8 lb, Overall Length 3 ft, Tool Type Sledge Hammer, Application Forcible Entry, Overhaul, Ventilation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&S AUTOSHOT Uni-Rod Tab Pulling Rod Kit (UNI-1065)
- VEGA Adapter, 1/4 x 1/4 Hex Extension x 3" Ba (175ADB14)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2350)
- SPYDER Hole Saw, Bi-Metal, 1In (600066CF)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Orange Fiberglass Handle, 8 lb. Head (SLO-8-24)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Orange Fiberglass Handle, 6 lb. Head (SLO-6-24)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 8 lb. Head (SLO-8-36)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Lime Fiberglass Handle, 10 lb. Head (SLL-10-36)
- LEATHERHEAD TOOLS Halligan w/30" Handle, Sledge, 8, w/Orange (K-BO30-8)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Lime Fiberglass Handle, 8 lb. Head (SLL-8-24)
- WARWOOD TOOL 16 lb Double Face Sledge, 34 Fiberglass Handle (13495)
- Leatherhead Tools Sledges