Shop All Probing Tools
Leatherhead Tools
Sledge Hammer, 36" Orange Fiberglass Handle, 12 lb. Head
Mfr # SLO-12-36
Zoro # G1598908
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 12 lb
- Handle Design Non-Slip Grip
- Head Material Steel
- Handle Length 36 in
- Includes Reflective Stripe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # SLO-12-36
- Zoro # G1598908
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 36 in |
Overall Length | 3 ft |
Details
Item | Sledge Hammer |
Head Weight | 12 lb |
Handle Design | Non-Slip Grip |
Head Material | Steel |
Includes | Reflective Stripe |
Handle Material | Fiberglass |
Head Type | Sledge |
Handle Style | Non-Slip Rubber |
Features | Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector, Handle Construction with Non-Slip Grip, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy |
Number of Heads | 1 |
Visibility Type | Reflective |
Handle Shape | Round |
Includes Strap | No |
Application | Forcible Entry, Overhaul, Ventilation |
Handle Color | Orange |
Firefighting Tool Type | Sledge Hammer |
Tool Type | Sledge Hammer |
Handle Coating | Poly Injected Overcoat |
Description
Sledge Hammer, Handle Color Orange, Handle Length 36 in, Handle Material Fiberglass, Handle Style Non-Slip Rubber, Head Type Sledge, Head Weight 12 lb, Overall Length 3 ft, Tool Type Sledge Hammer, Application Forcible Entry, Overhaul, Ventilation, Features Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector, Handle Construction with Non-Slip Grip, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy, Handle Coating Poly Injected Overcoat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Hand-Held Power Drive, w/Case, Model 600-I (600-I)
- DIABLO Bi-Metal Recip Blade for Thin Meta, PK25, 25 PK (DS0620BF25)
- CRAFTSMAN Sockets, 1/2" Drive 13/16" SAE Deep Impa (CMMT16062)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1In (600007CF)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Lime (PLL-6AH-B)
- LEATHERHEAD TOOLS Rubbish Hook, 12 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-12RH-D)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-8AH-D)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-6RH-D)
- LEATHERHEAD TOOLS Drywall Hook, 4 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-4DH-D)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Lime (PLL-12AH-B)
- NUPLA Fire Beater/Swatter, Ergonomic Handl, 60In (6894243)
- Leatherhead Tools Probing Tools