Shop All Sledges
Leatherhead Tools
Sledge Hammer, 36" Orange Fiberglass Handle, 10 lb. Head
Mfr # SLO-10-36
Zoro # G6672434
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 10 lb
- Head Material Steel
- Overall Length 3 ft
- Handle Material Fiberglass
- Handle Design Nonslip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # SLO-10-36
- Zoro # G6672434
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 3 ft |
Head Length | 6-3/4" |
Head Width | 2-1/4" |
Handle Length | 36 in |
Details
Item | Double Face Sledge Hammer |
Head Weight | 10 lb |
Head Material | Steel |
Handle Material | Fiberglass |
Handle Design | Nonslip Grip |
Handle Color | Orange |
Features | Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector, Handle Construction with Non-Slip Grip, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy |
Application | Forcible Entry, Overhaul, Ventilation |
Handle Shape | Round |
Tool Type | Sledge Hammer |
Handle Coating | Poly Injected Overcoat |
Number of Heads | 1 |
Includes Strap | No |
Head Type | Sledge |
Firefighting Tool Type | Sledge Hammer |
Handle Style | Non-Slip Rubber |
Tether Style | Tether Capable |
Description
Double Face Sledge Hammer, Handle Color Orange, Handle Length 36 in, Handle Material Fiberglass, Handle Style Non-Slip Rubber, Head Type Sledge, Head Weight 10 lb, Overall Length 3 ft, Tool Type Sledge Hammer, Application Forcible Entry, Overhaul, Ventilation, Features Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector, Handle Construction with Non-Slip Grip, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 15 Piece 12 Point Long Pattern Combination SAE Wrench Set with Tool Roll (81918)
- DEWALT 1/2" x 4" x 6" High Impact Carbide SDS+ (DW5537)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-10')
- TEKTON 1/4 Inch Drive x 1/4 Inch 6-Point Socket (SHD02006)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Lime Fiberglass Handle, 8 lb. Head (SLL-8-24)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Orange Fiberglass Handle, 6 lb. Head (SLO-6-24)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 8 lb. Head (SLO-8-36)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Lime Fiberglass Handle, 10 lb. Head (SLL-10-36)
- LEATHERHEAD TOOLS Halligan w/30" Handle, Sledge, 8, w/Orange (K-BO30-8)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Yellow Fiberglass Handle, 10 lb. Head (SLY-10-36)
- COLLINS AXE 12 lb Steel Double Face Sledge Hammer 36 in. Hickory Handle (MD-12H-C/32428)
- Leatherhead Tools Sledges