Shop All Nail Pullers, Wrecking and Pry Bars
Leatherhead Tools
Sledge Hammer, 36" Lime Fiberglass Handle, 8 lb. Head
Mfr # SLL-8-36
Zoro # G2657207
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Visibility Lime
- Features Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector, Handle Construction with Non-Slip Grip, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy
- Material High Carbon steel
- Overall Length 3 ft
- Includes Reflective Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # SLL-8-36
- Zoro # G2657207
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 3 ft |
Handle Length | 36 in |
Head Width | 2-1/2" |
Head Length | 6-1/2" |
Details
Color | Hi-Visibility Lime |
Features | Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector, Handle Construction with Non-Slip Grip, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy |
Material | High Carbon steel |
Includes | Reflective Tape |
Handle Material | Fiberglass |
Head Weight | 8 lb |
Head Material | Steel |
Handle Design | Nonslip Grip |
Item | Double Face Sledge Hammer |
Head Type | Sledge |
Handle Color | Green |
Application | Forcible Entry, Overhaul, Ventilation |
Tool Type | Sledge Hammer |
Handle Shape | Round |
Number of Heads | 1 |
Handle Coating | Poly Injected Overcoat |
Handle Style | Non-Slip Rubber |
Firefighting Tool Type | Sledge Hammer |
Includes Strap | No |
Tether Style | Tether Capable |
Description
This LEATHERHEAD TOOLS SLL-8-36 Sledge Hammer is the perfect tool for pulling nails and prying. The 36" fiberglass handle provides you with superior strength and grip. This sledge hammer has a double face design, allowing you to use it for both nail pulling and prying. The forged steel head has a high carbon steel construction, making it durable and long lasting. It also features a Hi-Visibility Lime color that makes it easy to spot in low light conditions. If you are looking for an effective nail puller or pry bar, this LEATHERHEAD TOOLS SLL-8-36 Sledge Hammer is the right choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 63/64" HSS 3MT Taper Shank Drill Bit (DWDTS63/64)
- VEGA Hex Tamper 2.5Mm Insert Bit x 1 (125HT025A)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-733-20)
- MILWAUKEE TOOL OPEN-LOK Multi-Material Oscillating Multi-Tool Blade (3 pk) (49-10-9005)
- LEATHERHEAD TOOLS NY Hook, 3 ft. Black Powder Coat, w/ Chisel End & Strap (NYH-3-S)
- LEATHERHEAD TOOLS Halligan Bar, 36" Forged, 1" Hex Grip (LB-36)
- LEATHERHEAD TOOLS Pick Axe, 36" Lime Fiberglass Handle, 6 lb. Head (PAL-6)
- LEATHERHEAD TOOLS Halligan Bar, 30" Forged, 1" Hex Grip (LB-30)
- LEATHERHEAD TOOLS NY Hook, 8 ft. Black Powder Coat, w/ Chisel End (NYH-8)
- LEATHERHEAD TOOLS NY Hook, 4 ft. HiViz Lime, w/ Chisel End & Strap (NYHL-4-S)
- ESTWING 10 Moulding Puller (MP250G)
- Leatherhead Tools Pullers and Separators