Shop All Sledges
Leatherhead Tools
Sledge Hammer, 24" Lime Fiberglass Handle, 8 lb. Head
Mfr # SLL-8-24
Zoro # G6399041
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 8 lb
- Head Material Steel
- Overall Length 2 ft
- Handle Material Fiberglass
- Handle Design Nonslip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # SLL-8-24
- Zoro # G6399041
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 2 ft |
Head Width | 2-1/4" |
Head Length | 6-1/2" |
Handle Length | 24 in |
Details
Item | Double Face Sledge Hammer |
Head Weight | 8 lb |
Head Material | Steel |
Handle Material | Fiberglass |
Handle Design | Nonslip Grip |
Features | Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy |
Handle Color | Green |
Application | Forcible Entry, Overhaul, Ventilation |
Handle Coating | Poly Injected Overcoat |
Tool Type | Hallway Sledge |
Tether Style | Tether Capable |
Number of Heads | 1 |
Handle Shape | Round |
Includes Strap | No |
Head Type | Sledge |
Visibility Type | High Visibility |
Firefighting Tool Type | Sledge Hammer |
Handle Style | Non-Slip Rubber |
Description
Double Face Sledge Hammer, Handle Color Green, Handle Length 24 in, Handle Material Fiberglass, Handle Style Non-Slip Rubber, Head Type Sledge, Head Weight 8 lb, Overall Length 2 ft, Tool Type Hallway Sledge, Application Forcible Entry, Overhaul, Ventilation, Features Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy, Handle Coating Poly Injected Overcoat, Head Length 6-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide (TCMT32511P TN10U)
- KIPP Adjustable Handle, Size: 3 3/8-16X40, Zinc Black Satin, Comp: Stainless Steel (K0123.3A41X40)
- ZORO SELECT Sterile Sampling Scoop, 8oz., PK100 (H36906-2008)
- OCHSENKOPF Holder for Wedges (OX 127-0000)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 8 lb. Head (SLO-8-36)
- LEATHERHEAD TOOLS Halligan w/30" Handle, Sledge, 8, w/Orange (K-BO30-8)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Orange Fiberglass Handle, 8 lb. Head (SLO-8-24)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Yellow Fiberglass Handle, 10 lb. Head (SLY-10-36)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 10 lb. Head (SLO-10-36)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Lime Fiberglass Handle, 10 lb. Head (SLL-10-36)
- RAZOR-BACK Sledgehammer, No.10, 34" Fiberglass Handle (3115000)
- Leatherhead Tools Sledges