Shop All Probing Tools
Leatherhead Tools
Rubbish Hook, 8 ft. Pro-Lite Pole, HiViz Yellow
Mfr # PLY-8RH-B
Zoro # G6692515
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Includes Reflective Stripe
- Handle Length 96 in
- Head Type Rubbish Hook
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # PLY-8RH-B
- Zoro # G6692515
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 96 in |
Overall Length | 8 ft |
Details
Handle Material | Fiberglass |
Includes | Reflective Stripe |
Item | Pike Pole |
Head Type | Rubbish Hook |
Head Material | Steel |
Handle Design | Butt |
Product Type | Pike Pole, Round |
Features | Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins |
Handle Color | Yellow |
Visibility Type | Reflective |
Number of Heads | 1 |
Number of Teeth | 2 |
Handle Shape | Round |
Firefighting Tool Type | Pike Pole |
Tool Type | Pike Pole |
Includes Strap | No |
Handle Style | Butt |
Application | Locating Smoldering Fires in Dumpsters |
Description
Pike Pole, Handle Color Yellow, Handle Length 96 in, Handle Material Fiberglass, Handle Style Butt, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 8 ft, Tool Type Pike Pole, Application Locating Smoldering Fires in Dumpsters, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTRS10200H)
- KLEIN TOOLS Flex Auger Bit with Screw Point, 3/8 x 72-Inch (53717)
- PROTO 4 Piece Precision Plier Set Cushion Grip Handle (J2804SMP)
- DEWALT Circular Saw (DCS512B)
- LEATHERHEAD TOOLS Drywall Hook, 4 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-4DH-D)
- LEATHERHEAD TOOLS Drywall Hook, 8 ft. Pro-Lite Pole, HiViz Lime (PLL-8DH-B)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Yellow (PLY-10AH-B)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Yellow (PLY-4AH-B)
- LEATHERHEAD TOOLS NY Hook, 2 ft. Black Powder Coat, w/ Chisel End (NYH-2)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 12 lb. Head (SLO-12-36)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Lime Fiberglass Handle, 6 lb. Head (SLL-6-24HM)
- Leatherhead Tools Probing Tools