Shop All Probing Tools
Leatherhead Tools
Rubbish Hook, 8 ft. Dog Bone Pole, HiViz Yellow, D-Handle
Mfr # DBY-8RH-D
Zoro # G1597675
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Rubbish Hook
- Handle Material Fiberglass
- Handle Design D
- Handle Length 96 in
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # DBY-8RH-D
- Zoro # G1597675
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 96 in |
Overall Length | 8 ft |
Details
Head Type | Rubbish Hook |
Handle Material | Fiberglass |
Handle Design | D |
Item | Pike Pole/Dog Bone |
Head Material | Steel |
Includes | Reflective Stripe |
Product Type | Pike Pole, Dog Bone |
Handle Shape | Dog Bone |
Visibility Type | Reflective |
Handle Color | Yellow |
Number of Heads | 1 |
Handle Style | D Grip |
Firefighting Tool Type | Pike Pole |
Features | Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction |
Number of Teeth | 2 |
Includes Strap | No |
Application | Probing/Pulling Walls and Ceilings |
Tool Type | Pike Pole/Dog Bone |
Description
Pike Pole/Dog Bone, Handle Color Yellow, Handle Length 96 in, Handle Material Fiberglass, Handle Style D Grip, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 8 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON PROFESSIONAL TOOLS Jackson Professional Tools 027-1173000 48 Inch Gooseneck Wrecking Bar 1 Inch Stock Painted (027-1173000)
- BOSCH 2-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 1/4", 5/16", 3/8", 1/2" SDS Plus (HCK001)
- STARRETT Adaptor (196R)
- ONSRUD Routing End Mill, Spiral O, 3/16, 5/8, 2 (65-018)
- LEATHERHEAD TOOLS NY Hook, 5 ft. Black Powder Coat, w/ D-Handle (NYH-5-D)
- LEATHERHEAD TOOLS Halligan Bar, 24" Forged, 1" Hex Grip (LB-24)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Yellow (PLY-12AH-B)
- LEATHERHEAD TOOLS Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Yellow Handle (K-LB30-2)
- LEATHERHEAD TOOLS Drywall Hook, 4 ft. Dog Bone Pole, HiViz Yellow (DBY-4DH-B)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Orange (PLO-12AH-B)
- NUPLA Pike Pole, Fiberglass, 8'L (6895529)
- Leatherhead Tools Probing Tools