Shop All Probing Tools
Leatherhead Tools
Rubbish Hook, 8 ft. Dog Bone Pole, HiViz Orange
Mfr # DBO-8RH-B
Zoro # G6614693
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Rubbish Hook
- Handle Length 96 in
- Head Material Steel
- Handle Material Fiberglass
- Includes Reflective Stripe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # DBO-8RH-B
- Zoro # G6614693
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 96 in |
Overall Length | 8 ft |
Details
Head Type | Rubbish Hook |
Item | Pike Pole/Dog Bone |
Head Material | Steel |
Handle Material | Fiberglass |
Includes | Reflective Stripe |
Handle Design | Butt |
Product Type | Pike Pole, Dog Bone |
Handle Style | Butt |
Tool Type | Pike Pole/Dog Bone |
Firefighting Tool Type | Pike Pole |
Number of Teeth | 2 |
Features | Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction |
Handle Color | Orange |
Includes Strap | No |
Visibility Type | Reflective |
Handle Shape | Dog Bone |
Number of Heads | 1 |
Application | Probing/Pulling Walls and Ceilings |
Description
Pike Pole/Dog Bone, Handle Color Orange, Handle Length 96 in, Handle Material Fiberglass, Handle Style Butt, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 8 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Brad Point Drill Bit, 3/16 in. (37212)
- IRWIN Die, NF, Die Thread Size: #3/4"-16 (7260)
- DIABLO Step Drill Bit (15 Steps), 7/8"- 1-3/8 (DSD1375S15)
- METABO Angle Grinder, 7", 15 A, 6600 RPM, 120VAC (7" SURFACE PREP KIT)
- LEATHERHEAD TOOLS NY Hook, 10 ft. Black Powder Coat, w/ Chisel End & Strap (NYH-10-S)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Lime (PLL-12AH-B)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Orange (PLO-4AH-B)
- LEATHERHEAD TOOLS Drywall Hook, 4 ft. Dog Bone Pole, HiViz Yellow (DBY-4DH-B)
- LEATHERHEAD TOOLS Halligan Bar, 24" Forged, 1" Hex Grip (LB-24)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-6RH-D)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Yellow (PLY-6AH-B)
- Leatherhead Tools Probing Tools