Shop All Probing Tools
Leatherhead Tools
Rubbish Hook, 8 ft. Dog Bone Pole, HiViz Orange, D-Handle
Mfr # DBO-8RH-D
Zoro # G1597970
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Head Type Rubbish Hook
- Handle Material Fiberglass
- Handle Design D
- Handle Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # DBO-8RH-D
- Zoro # G1597970
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 96 in |
Overall Length | 8 ft |
Details
Item | Pike Pole/Dog Bone |
Head Material | Steel |
Head Type | Rubbish Hook |
Handle Material | Fiberglass |
Handle Design | D |
Includes | Reflective Stripe |
Product Type | Pike Pole, Dog Bone |
Number of Heads | 1 |
Handle Color | Orange |
Features | Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction |
Includes Strap | No |
Handle Shape | Dog Bone |
Firefighting Tool Type | Pike Pole |
Visibility Type | Reflective |
Number of Teeth | 2 |
Handle Style | D Grip |
Application | Probing/Pulling Walls and Ceilings |
Tool Type | Pike Pole/Dog Bone |
Description
Pike Pole/Dog Bone, Handle Color Orange, Handle Length 96 in, Handle Material Fiberglass, Handle Style D Grip, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 8 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 5MM Long Hex L Key (14610)
- MILWAUKEE TOOL MECHANIC'S TOOL SET - 191 PC (48-22-9489)
- DRILL AMERICA 2"-24 HSS Plug Hand Tap (DWTST2-24P)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- LEATHERHEAD TOOLS NY Claw, 6 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-6)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Lime (PLL-10AH-B)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Yellow Fiberglass Handle, 12 lb. Head (SLY-12-36)
- LEATHERHEAD TOOLS Rubbish Hook, 10 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-10RH-D)
- LEATHERHEAD TOOLS NY Hook, 5 ft. HiViz Lime, w/ Chisel End & Strap (NYHL-5-S)
- LEATHERHEAD TOOLS NY Hook, 17" HiViz Lime, w/ Chisel End (NYHL-17)
- NUPLA Pike Pole, Fiberglass, 4'L (6895540)
- Leatherhead Tools Probing Tools