Shop All Probing Tools
Leatherhead Tools
Rubbish Hook, 3 ft. Pro-Lite Pole, HiViz Orange
Mfr # PLO-3RH-B
Zoro # G1598530
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Head Type Rubbish Hook
- Handle Length 36 in
- Handle Material Fiberglass
- Handle Design Butt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # PLO-3RH-B
- Zoro # G1598530
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 36 in |
Overall Length | 3 ft |
Details
Head Material | Steel |
Item | Pike Pole |
Head Type | Rubbish Hook |
Handle Material | Fiberglass |
Handle Design | Butt |
Includes | Reflective Stripe |
Product Type | Pike Pole, Round |
Tool Type | Pike Pole |
Handle Color | Orange |
Visibility Type | Reflective |
Number of Heads | 1 |
Features | Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins |
Handle Shape | Round |
Includes Strap | No |
Firefighting Tool Type | Pike Pole |
Number of Teeth | 2 |
Handle Style | Butt |
Description
Pike Pole, Handle Color Orange, Handle Length 36 in, Handle Material Fiberglass, Handle Style Butt, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 3 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 2, Visibility Type Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Black Ballistic Polyester 12 Pockets, 5505 (5505)
- PROTO 1/2 in Drive, 19/32" 6 pt SAE Socket, 6 Points (J5419H)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT312)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 3 (73403)
- LEATHERHEAD TOOLS NY Hook, 5 ft. Black Powder Coat, w/ D-Handle (NYH-5-D)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 12 lb. Head (SLO-12-36)
- LEATHERHEAD TOOLS American Hook, 3 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-3AH-D)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-8AH-D)
- LEATHERHEAD TOOLS NY Hook, 17" HiViz Lime, w/ Chisel End (NYHL-17)
- LEATHERHEAD TOOLS American Hook, 10 ft. Dog Bone Pole, HiViz Orange (DBO-10AH-B)
- NUPLA NuPole Extension, Fiberglass, 36 In. (6884815)
- Leatherhead Tools Probing Tools