Shop All Hammer Parts
This Product is Discontinued
Leatherhead Tools
Pick/Mattock Replacement Handle, 36" L (Discontinued)
Mfr # 884
Zoro # G1917590
This Product is Discontinued
Key Features
- Overall Length 36 in
- Type Replacement
- Fits Brand Dasco Pro
- Includes Strong 2 Part Epoxy Resin, Stick and Mixing Cup
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leatherhead Tools
- MFR # 884
- Zoro # G1917590
- UPC # 641599000431
- Country of Origin Unknown
- Category Hammer Parts
Dimensions
Overall Length | 36 in |
Details
Type | Replacement |
Fits Brand | Dasco Pro |
Includes | Strong 2 Part Epoxy Resin, Stick and Mixing Cup |
Impact Rated | No |
Material | Fiberglass |
Item | Pick/Mattock Handle |
Description
Pick/Mattock Handle, Fits Brand Dasco Pro, Type Replacement, Material Fiberglass, Overall Length 36 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.