Shop All Nail Pullers, Wrecking and Pry Bars
Leatherhead Tools
NY Hook, 8 ft. Black Powder Coat, w/ Chisel End
Mfr # NYH-8
Zoro # G2051271
product price: $163.22
/ea
Free Shipping & Returns
$163.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End
- Material High Carbon steel
- Includes Chisel End
- Handle Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # NYH-8
- Zoro # G2051271
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 8 ft |
Handle Length | 96 in |
Details
Color | Black |
Features | 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End |
Material | High Carbon steel |
Includes | Chisel End |
Handle Material | Carbon Steel |
Head Material | Steel |
Item | Entry Tool |
Head Type | New York Hook |
Handle Color | Black |
Application | Prying, Pulling and Lifting During Fireground Operations |
Head Material Finish | Powder Coated |
Includes Strap | No |
Handle Style | Chisel |
Handle Coating | Powder Coated |
Number of Heads | 1 |
Handle Shape | Round |
Firefighting Tool Type | Forcible Entry Tool |
Tool Type | Roof Hook |
Description
Entry Tool, Handle Color Black, Handle Length 96 in, Handle Material Carbon Steel, Handle Style Chisel, Head Type New York Hook, Head Weight Not Applicable, Overall Length 8 ft, Tool Type Roof Hook, Application Prying, Pulling and Lifting During Fireground Operations, Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End, Handle Coating Powder Coated, Head Material Steel, Head Material Finish Powder Coated, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J5249XL 3/8" Drive Premium Pear Head Ratchet 8-1/2" (J5249XL)
- WESTWARD 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (53YR82)
- PROTO 1/2" Drive, Metric 32mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5332MCF)
- URREA 12-point Full polished flex head Wrench, 5/8" opening size (1270-20)
- LEATHERHEAD TOOLS NY Hook, 6 ft. Black Powder Coat, w/ Chisel End (NYH-6)
- LEATHERHEAD TOOLS NY Hook, 5 ft. Black Powder Coat, w/ Chisel End (NYH-5)
- LEATHERHEAD TOOLS NY Hook, 4 ft. HiViz Lime, w/ Chisel End & Strap (NYHL-4-S)
- LEATHERHEAD TOOLS NY Hook, 8 ft. HiViz Lime, w/ Chisel End (NYHL-8)
- LEATHERHEAD TOOLS NY Hook, 4 ft. HiViz Lime, w/ Chisel End (NYHL-4)
- LEATHERHEAD TOOLS Halligan Bar, 42 in. Handle, Forged (LB-42)
- BON TOOL Bon 27-216 Jimmy Bar, 26 Lb 66" (27-216)
- Leatherhead Tools Pullers and Separators